Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Self Drilling Screw, Flat, #6-20, 3/4", PK 100

  • Zoro #: G0102238
  • Mfr #: U31830.013.0075

$2.07 ($0.02/unit)

  • Finish: zinc plated
  • Length: 3/4"
  • Thread Size: #6-20
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #U31830.013.0075 Specifications

  • Zoro #: G0102238
  • Mfr #: U31830.013.0075
Finish: zinc plated Length: 3/4"
Thread Size: #6-20 Drill Point Size: #2
Size: #2 Type: Self Drilling
Drive Type: Phillips Head Angle (Deg.): 82
Material: Case Hardened Steel Item: Self Drilling Tapping Screw
Meets/Exceeds: IFI-113/ASME B18.6.4 Head Type: Flat
Driver Size: #2 Dia./Thread Size: #6
Application: For Self-Drilling Screw Flat Head CSK Head Color: Standard
Head Dia.: 0.238" to 0.262" System of Measurement: Inch
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Self Drilling Tapping Screw, Self Drilling, Head Type Flat, Thread Size 6-20, Head Color Standard, Length 3/4 In., Case Hardened Steel, Zinc Plated Finish, Drive Type Phillips, Driver Size #2, Head Dia. 0.238 In. to 0.262 In., Head Angle (Deg.) 82, Drill Point Size #2, For Self-Drilling Screw Flat Head CSK, Meets/Exceeds IFI-113/ASME B18.6.4, Package Quantity 100

Reviews of Fabory #U31830.013.0075