Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Self Drilling Screw, Flat, #8-18, 1", PK 4000

  • Zoro #: G0053396
  • Mfr #: B31830.016.0100

$71.16 ($0.02/unit)

  • Length: 1"
  • Meets/Exceeds: IFI-113/ASME B18.6.4
  • System of Measurement: Inch
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #B31830.016.0100 Specifications

  • Zoro #: G0053396
  • Mfr #: B31830.016.0100
Length: 1" Meets/Exceeds: IFI-113/ASME B18.6.4
System of Measurement: Inch Head Dia.: 0.285" to 0.312"
Driver Size: #2 Head Angle (Deg.): 82
Size: #2 Drive Type: Phillips
Dia./Thread Size: #8 Finish: zinc plated
Thread Size: #8-18 Item: Self Drilling Tapping Screw
Drill Point Size: #2 Type: Self Drilling
Head Type: Flat Material: Case Hardened Steel
Application: For Sheet Metal Head Color: Standard
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Self Drilling Tapping Screw, Self Drilling, Head Type Flat, Thread Size 8-18, Head Color Standard, Length 1 In., Case Hardened Steel, Zinc Plated Finish, Drive Type Phillips, Driver Size #2, Head Dia. 0.285 In. to 0.312 In., Head Angle (Deg.) 82, Drill Point Size #2, For Sheet Metal, Meets/Exceeds IFI-113/ASME B18.6.4, Package Quantity 4000

Reviews of Fabory #B31830.016.0100