Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Self Drilling Screw, Flt, #8-18, 1-5/8", PK 100

  • Zoro #: G0102186
  • Mfr #: U31830.016.0162

$4.63 ($0.05/unit)

  • Meets/Exceeds: IFI-113/ASME B18.6.4
  • Item: Self Drilling Tapping Screw
  • Head Type: Flat
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #U31830.016.0162 Specifications

  • Zoro #: G0102186
  • Mfr #: U31830.016.0162
Meets/Exceeds: IFI-113/ASME B18.6.4 Item: Self Drilling Tapping Screw
Head Type: Flat Size: #2
Material: Case Hardened Steel Head Angle (Deg.): 82
Driver Size: #2 Head Color: Standard
Length: 1-5/8" Dia./Thread Size: #8
Drive Type: Phillips Type: Self Drilling
Head Dia.: 0.285" to 0.312" Application: For Self-Drilling Screw Flat Head CSK
Drill Point Size: #2 System of Measurement: Inch
Thread Size: #8-18 Finish: zinc plated
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Self Drilling Tapping Screw, Self Drilling, Head Type Flat, Thread Size 8-18, Head Color Standard, Length 1-5/8 In., Case Hardened Steel, Zinc Plated Finish, Drive Type Phillips, Driver Size #2, Head Dia. 0.285 In. to 0.312 In., Head Angle (Deg.) 82, Drill Point Size #2, For Self-Drilling Screw Flat Head CSK, Meets/Exceeds IFI-113/ASME B18.6.4, Package Quantity 100

Reviews of Fabory #U31830.016.0162