Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Self Drilling Screw, Ft, #8-18, 1-1/4", PK 3000

  • Zoro #: G0053387
  • Mfr #: B31830.016.0125

$75.89 ($0.03/unit)

  • Finish: zinc plated
  • Material: Case Hardened Steel
  • Dia./Thread Size: #8
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #B31830.016.0125 Specifications

  • Zoro #: G0053387
  • Mfr #: B31830.016.0125
Finish: zinc plated Material: Case Hardened Steel
Dia./Thread Size: #8 Thread Size: #8-18
Driver Size: #2 Size: #2
Drive Type: Phillips Head Type: Flat
Type: Self Drilling Length: 1-1/4"
Meets/Exceeds: IFI-113/ASME B18.6.4 System of Measurement: Inch
Application: For Sheet Metal Head Color: Standard
Head Angle (Deg.): 82 Head Dia.: 0.285" to 0.312"
Item: Self Drilling Tapping Screw Drill Point Size: #2
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Self Drilling Tapping Screw, Self Drilling, Head Type Flat, Thread Size 8-18, Head Color Standard, Length 1-1/4 In., Case Hardened Steel, Zinc Plated Finish, Drive Type Phillips, Driver Size #2, Head Dia. 0.285 In. to 0.312 In., Head Angle (Deg.) 82, Drill Point Size #2, For Sheet Metal, Meets/Exceeds IFI-113/ASME B18.6.4, Package Quantity 3000

Reviews of Fabory #B31830.016.0125