Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Self Drilling Screw, K-L, #8-18, 1-5/8", PK 100

  • Zoro #: G0102177
  • Mfr #: U29580.016.0162

$6.79 ($0.07/unit)

  • Head Dia.: 0.364" to 0.384"
  • Head Height: 0.088" to 0.102"
  • Washer O.D.: .380"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #U29580.016.0162 Specifications

  • Zoro #: G0102177
  • Mfr #: U29580.016.0162
Head Dia.: 0.364" to 0.384" Head Height: 0.088" to 0.102"
Washer O.D.: .380" Dia./Thread Size: #8
Material: Case Hardened Steel Length: 1-5/8"
Size: #2 Head Type: K-Lath
Finish: zinc plated Meets/Exceeds: IFI-113/ASME B18.6.4
Drive Type: Phillips Driver Size: #2
Item: Self Drilling Tapping Screw System of Measurement: Inch
Thread Size: #8-18 Hex Width: 0.244" to 0.250"
Head Color: Standard Application: For Self-Drilling Screw K-Lath
Drill Point Size: #2 Type: Self Drilling
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Self Drilling Tapping Screw, Self Drilling, Head Type K-Lath, Thread Size 8-18, Head Color Standard, Length 1-5/8 In., Case Hardened Steel, Zinc Plated Finish, Drive Type Phillips, Driver Size #2, Head Dia. 0.364 In. to 0.384 In., Head Height 0.088 In. to 0.102 In., Hex Width 0.244 In. to 0.250 In., Drill Point Size #2, For Self-Drilling Screw K-Lath, Meets/Exceeds IFI-113/ASME B18.6.4, Package Quantity 100

Reviews of Fabory #U29580.016.0162