Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Self Drilling Screw, KL, #8-18, 1-5/8", PK 2000

  • Zoro #: G0053341
  • Mfr #: B29580.016.0162

$113.43 ($0.06/unit)

  • Item: Self Drilling Tapping Screw
  • Driver Size: #2
  • Washer O.D.: .380"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #B29580.016.0162 Specifications

  • Zoro #: G0053341
  • Mfr #: B29580.016.0162
Item: Self Drilling Tapping Screw Driver Size: #2
Washer O.D.: .380" Thread Size: #8-18
Material: Case Hardened Steel Length: 1-5/8"
System of Measurement: Inch Finish: zinc plated
Head Color: Standard Hex Width: 0.244" to 0.250"
Application: For Sheet Metal Drill Point Size: #2
Size: #2 Head Height: 0.088" to 0.102"
Dia./Thread Size: #8 Drive Type: Phillips
Type: Self Drilling Meets/Exceeds: IFI-113/ASME B18.6.4
Head Type: K-Lath Head Dia.: 0.364" to 0.384"
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Self Drilling Tapping Screw, Self Drilling, Head Type K-Lath, Thread Size 8-18, Head Color Standard, Length 1-5/8 In., Case Hardened Steel, Zinc Plated Finish, Drive Type Phillips, Driver Size #2, Head Dia. 0.364 In. to 0.384 In., Head Height 0.088 In. to 0.102 In., Hex Width 0.244 In. to 0.250 In., Drill Point Size #2, For Sheet Metal, Meets/Exceeds IFI-113/ASME B18.6.4, Package Quantity 2000

Reviews of Fabory #B29580.016.0162