Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Set Screw, 11, Flat, 4in, PK5

  • Zoro #: G0052425
  • Mfr #: U07810.062.0400

$156.49 ($31.30/unit)

  • Overall Length: 4"
  • Temp. Range (F): -58 Degrees to 302 Degrees
  • Rockwell Hardness: HRC45 to HRC53
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #U07810.062.0400 Specifications

  • Zoro #: G0052425
  • Mfr #: U07810.062.0400
Overall Length: 4" Temp. Range (F): -58 Degrees to 302 Degrees
Rockwell Hardness: HRC45 to HRC53 Meets: ASME B18.3
Point Material: Alloy Steel Decimal Equivalent: 0.313"
Package Quantity: 5 Drive Size: 5/16"
System of Measurement: Inch Dia./Thread Size: 5/8"-11
Finish: black oxide Material: Alloy steel
Drive Type: Hex Socket Thread Size: 5/8"-11
Item: Set Screw Class: 3A
Point Type: Flat Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Set Screw, Alloy Steel, Finish Plain, Thread Size 5/8-11, Point Type Flat, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 5/16 In., Decimal Equivalent 0.313 In., Overall Length 4 In., Temp. Range (F) -58 Degrees to 302 Degrees , Class 3A, Rockwell Hardness HRC45 to HRC53, Meets ASME B18.3, Package Quantity 5

Reviews of Fabory #U07810.062.0400