Skip to Main Content
customer-service Help
Fabory

Set Screw, 11, Flat, 7/8in, PK10

Fabory Set Screw, 11, Flat, 7/8in, PK10 U07810.062.0087
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$22.76 ($2.28/unit)
  • System of Measurement: Inch
  • Point Type: Flat
  • Overall Length: 7/8 in
See full product details
Orders over $75 ship free.
Total: $22.76

Fabory #U07810.062.0087 Specifications

  • System of Measurement: Inch
  • Point Type: Flat
  • Overall Length: 7/8 in
  • Thread Size: 5/8"-11
  • Material: Alloy steel
  • Finish: black oxide
  • Item: Set Screw
  • Meets: ASME B18.3
  • Drive Type: Hex Socket
  • Temp. Range (F): -58 Degrees to 302 Degrees
  • Point Material: Alloy Steel
  • Dia./Thread Size: 5/8"-11
  • Drive Size: 5/16 in
  • Decimal Equivalent: 0.313 in
  • Package Quantity: 10
  • Class: 3A
  • Rockwell Hardness: HRC45 to HRC53
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Set Screw, Alloy Steel, Finish Black Oxide, Thread Size 5/8-11, Point Type Flat, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 5/16 in, Decimal Equivalent 0.313 in, Overall Length 7/8 in, Temp. Range (F) -58 Degrees to 302 Degrees , Class 3A, Rockwell Hardness HRC45 to HRC53, Meets ASME B18.3, Package Quantity 10

Reviews of Fabory #U07810.062.0087