Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Set Screw, 14, Flat, 1-1/2in, PK25

  • Zoro #: G0052459
  • Mfr #: U07810.043.0150

$367.39 ($14.70/unit)

  • Item: Set Screw
  • Drive Size: 7/32"
  • Point Type: Flat
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #U07810.043.0150 Specifications

  • Zoro #: G0052459
  • Mfr #: U07810.043.0150
Item: Set Screw Drive Size: 7/32"
Point Type: Flat Thread Size: 7/16"-14
Material: Alloy steel Point Material: Alloy Steel
Decimal Equivalent: 0.219" Rockwell Hardness: HRC45 to HRC53
Temp. Range (F): -58 Degrees to 302 Degrees Class: 3A
Dia./Thread Size: 7/16"-14 Finish: black oxide
Overall Length: 1-1/2" System of Measurement: Inch
Drive Type: Hex Socket Package Quantity: 25
Meets: ASME B18.3 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Set Screw, Alloy Steel, Finish Plain, Thread Size 7/16-14, Point Type Flat, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 7/32 In., Decimal Equivalent 0.219 In., Overall Length 1-1/2 In., Temp. Range (F) -58 Degrees to 302 Degrees , Class 3A, Rockwell Hardness HRC45 to HRC53, Meets ASME B18.3, Package Quantity 25

Reviews of Fabory #U07810.043.0150