Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Set Screw, 14, Flat, 7/16in, PK50

  • Zoro #: G0052495
  • Mfr #: U07810.043.0043

$712.79 ($14.26/unit)

  • Thread Size: 7/16"-14
  • Meets: ASME B18.3
  • Point Material: Alloy Steel
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #U07810.043.0043 Specifications

  • Zoro #: G0052495
  • Mfr #: U07810.043.0043
Thread Size: 7/16"-14 Meets: ASME B18.3
Point Material: Alloy Steel Drive Size: 7/32"
Point Type: Flat Temp. Range (F): -58 Degrees to 302 Degrees
Drive Type: Hex Socket System of Measurement: Inch
Decimal Equivalent: 0.219" Rockwell Hardness: HRC45 to HRC53
Dia./Thread Size: 7/16"-14 Overall Length: 7/16"
Class: 3A Material: Alloy steel
Item: Set Screw Finish: black oxide
Package Quantity: 50 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Set Screw, Alloy Steel, Finish Plain, Thread Size 7/16-14, Point Type Flat, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 7/32 In., Decimal Equivalent 0.219 In., Overall Length 7/16 In., Temp. Range (F) -58 Degrees to 302 Degrees , Class 3A, Rockwell Hardness HRC45 to HRC53, Meets ASME B18.3, Package Quantity 50

Reviews of Fabory #U07810.043.0043