Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Set Screw, 14, Flat, 7/8in, PK50

  • Zoro #: G0052477
  • Mfr #: U07810.043.0087

$650.99 ($13.02/unit)

  • Package Quantity: 50
  • Overall Length: 7/8"
  • Drive Size: 7/32"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #U07810.043.0087 Specifications

  • Zoro #: G0052477
  • Mfr #: U07810.043.0087
Package Quantity: 50 Overall Length: 7/8"
Drive Size: 7/32" Point Type: Flat
Finish: black oxide Class: 3A
Dia./Thread Size: 7/16"-14 Item: Set Screw
Meets: ASME B18.3 Thread Size: 7/16"-14
Decimal Equivalent: 0.219" Temp. Range (F): -58 Degrees to 302 Degrees
System of Measurement: Inch Material: Alloy steel
Drive Type: Hex Socket Rockwell Hardness: HRC45 to HRC53
Point Material: Alloy Steel Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Set Screw, Alloy Steel, Finish Plain, Thread Size 7/16-14, Point Type Flat, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 7/32 In., Decimal Equivalent 0.219 In., Overall Length 7/8 In., Temp. Range (F) -58 Degrees to 302 Degrees , Class 3A, Rockwell Hardness HRC45 to HRC53, Meets ASME B18.3, Package Quantity 50

Reviews of Fabory #U07810.043.0087