Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Set Screw, 18, Flat, 3/16in, PK100

  • Zoro #: G0413826
  • Mfr #: U07810.031.0018
$63.77 ($0.64/unit)
  • Class: 3A
  • Material: Alloy steel
  • Rockwell Hardness: HRC45 to HRC53
See full product details
Orders over $75 ship free.

Fabory #U07810.031.0018 Specifications

  • Zoro #: G0413826
  • Mfr #: U07810.031.0018
Class: 3A Material: Alloy steel
Rockwell Hardness: HRC45 to HRC53 Point Type: Flat
Drive Size: 5/32 in Finish: black oxide
Dia./Thread Size: 5/16"-18 Item: Set Screw
Package Quantity: 100 Thread Size: 5/16"-18
System of Measurement: Inch Overall Length: 3/16 in
Temp. Range (F): -58 Degrees to 302 Degrees Point Material: Alloy Steel
Meets: ASME B18.3 Drive Type: Hex Socket
Decimal Equivalent: 0.156 in Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Set Screw, Alloy Steel, Finish Plain, Thread Size 5/16-18, Point Type Flat, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 5/32 In., Decimal Equivalent 0.156 In., Overall Length 3/16 In., Temp. Range (F) -58 Degrees to 302 Degrees , Class 3A, Rockwell Hardness HRC45 to HRC53, Meets ASME B18.3, Package Quantity 100

Reviews of Fabory #U07810.031.0018