Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Set Screw, 20, Cup, 2-1/2in, PK50

  • Zoro #: G0052407
  • Mfr #: U07840.025.0250

$23.54 ($0.47/unit)

  • Item: Set Screw
  • Drive Size: 1/8"
  • Rockwell Hardness: HRC45 to HRC53
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #U07840.025.0250 Specifications

  • Zoro #: G0052407
  • Mfr #: U07840.025.0250
Item: Set Screw Drive Size: 1/8"
Rockwell Hardness: HRC45 to HRC53 Material: Alloy steel
Thread Size: 1/4"-20 Package Quantity: 50
System of Measurement: Inch Point Material: Alloy Steel
Decimal Equivalent: 0.125" Point Type: Cup
Dia./Thread Size: 1/4"-20 Drive Type: Hex Socket
Meets: ASME B18.3 Class: 3A
Overall Length: 2-1/2" Temp. Range (F): -58 Degrees to 302 Degrees
Finish: black oxide Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Set Screw, Alloy Steel, Finish Plain, Thread Size 1/4-20, Point Type Cup, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 1/8 In., Decimal Equivalent 0.125 In., Overall Length 2-1/2 In., Temp. Range (F) -58 Degrees to 302 Degrees , Class 3A, Rockwell Hardness HRC45 to HRC53, Meets ASME B18.3, Package Quantity 50

Reviews of Fabory #U07840.025.0250