Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Set Screw, 20, Flat, 1-3/4in, PK100

  • Zoro #: G0052501
  • Mfr #: U07810.025.0175
$73.03 ($0.73/unit)
  • Decimal Equivalent: 0.125 in
  • Class: 3A
  • Drive Type: Hex Socket
See full product details
Orders over $75 ship free.

Fabory #U07810.025.0175 Specifications

  • Zoro #: G0052501
  • Mfr #: U07810.025.0175
Decimal Equivalent: 0.125 in Class: 3A
Drive Type: Hex Socket Point Type: Flat
Finish: black oxide Drive Size: 1/8 in
Package Quantity: 100 System of Measurement: Inch
Rockwell Hardness: HRC45 to HRC53 Temp. Range (F): -58 Degrees to 302 Degrees
Item: Set Screw Dia./Thread Size: 1/4"-20
Thread Size: 1/4"-20 Overall Length: 1 3/4 in
Meets: ASME B18.3 Point Material: Alloy Steel
Material: Alloy steel Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Set Screw, Alloy Steel, Finish Plain, Thread Size 1/4-20, Point Type Flat, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 1/8 In., Decimal Equivalent 0.125 In., Overall Length 1-3/4 In., Temp. Range (F) -58 Degrees to 302 Degrees , Class 3A, Rockwell Hardness HRC45 to HRC53, Meets ASME B18.3, Package Quantity 100

Reviews of Fabory #U07810.025.0175