Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Set Screw, 32, 5/64in Drv, Flat, 5/8in, PK100

  • Zoro #: G0052230
  • Mfr #: U07860.016.0062

$46.99 ($0.47/unit)

  • Point Type: Flat
  • Thread Size: #8-32
  • Drive Size: 5/64"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #U07860.016.0062 Specifications

  • Zoro #: G0052230
  • Mfr #: U07860.016.0062
Point Type: Flat Thread Size: #8-32
Drive Size: 5/64" System of Measurement: Inch
Item: Set Screw Class: 3A
Temp. Range (F): -58 Degrees to 302 Degrees Decimal Equivalent: 0.078"
Meets: ASME B18.3 Finish: zinc plated
Material: Alloy steel Rockwell Hardness: HRC45 to HRC53
Drive Type: Hex Socket Point Material: Alloy Steel
Package Quantity: 100 Overall Length: 5/8"
Dia./Thread Size: #8-32 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Set Screw, Alloy Steel, Finish Zinc Plated, Thread Size 8-32, Point Type Flat, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 5/64 In., Decimal Equivalent 0.078 In., Overall Length 5/8 In., Temp. Range (F) -58 Degrees to 302 Degrees , Class 3A, Rockwell Hardness HRC45 to HRC53, Meets ASME B18.3, Package Quantity 100

Reviews of Fabory #U07860.016.0062