Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Set Screw, 40, Flat, 1/2in, PK100

  • Zoro #: G0052361
  • Mfr #: U07860.012.0050

$122.99 ($1.23/unit)

  • Dia./Thread Size: #5-40
  • Meets: ASME B18.3
  • Drive Type: Hex Socket
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #U07860.012.0050 Specifications

  • Zoro #: G0052361
  • Mfr #: U07860.012.0050
Dia./Thread Size: #5-40 Meets: ASME B18.3
Drive Type: Hex Socket Class: 3A
Point Type: Flat Material: Alloy steel
Point Material: Alloy Steel Item: Set Screw
Overall Length: 1/2" Decimal Equivalent: 0.063"
Finish: zinc plated Drive Size: 1/16"
Package Quantity: 100 System of Measurement: Inch
Temp. Range (F): -58 Degrees to 302 Degrees Rockwell Hardness: HRC45 to HRC53
Thread Size: #5-40 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Set Screw, Alloy Steel, Finish Zinc Plated, Thread Size 5-40, Point Type Flat, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 1/16 In., Decimal Equivalent 0.063 In., Overall Length 1/2 In., Temp. Range (F) -58 Degrees to 302 Degrees , Class 3A, Rockwell Hardness HRC45 to HRC53, Meets ASME B18.3, Package Quantity 100

Reviews of Fabory #U07860.012.0050