Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Set Screw, A ST, 18, Flat, 2in, PK100

  • Zoro #: G0051950
  • Mfr #: U07860.031.0200

$182.49 ($1.82/unit)

  • Thread Size: 5/16"-18
  • Package Quantity: 100
  • Class: 3A
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #U07860.031.0200 Specifications

  • Zoro #: G0051950
  • Mfr #: U07860.031.0200
Thread Size: 5/16"-18 Package Quantity: 100
Class: 3A Dia./Thread Size: 5/16"-18
Drive Type: Hex Socket Drive Size: 5/32"
Decimal Equivalent: 0.156" Temp. Range (F): -58 Degrees to 302 Degrees
Item: Set Screw Finish: zinc plated
Material: Alloy steel Overall Length: 2"
Meets: ASME B18.3 System of Measurement: Inch
Rockwell Hardness: HRC45 to HRC53 Point Material: Alloy Steel
Point Type: Flat Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Set Screw, Alloy Steel, Finish Zinc Plated, Thread Size 5/16-18, Point Type Flat, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 5/32 In., Decimal Equivalent 0.156 In., Overall Length 2 In., Temp. Range (F) -58 Degrees to 302 Degrees , Class 3A, Rockwell Hardness HRC45 to HRC53, Meets ASME B18.3, Package Quantity 100

Reviews of Fabory #U07860.031.0200