Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Set Screw, A ST, 24, Flat, 1in, PK100

  • Zoro #: G0052151
  • Mfr #: U07860.019.0100
$52.43 ($0.52/unit)
  • Item: Set Screw
  • Drive Size: 3/32 in
  • Rockwell Hardness: HRC45 to HRC53
See full product details
Orders over $75 ship free.

Fabory #U07860.019.0100 Specifications

  • Zoro #: G0052151
  • Mfr #: U07860.019.0100
Item: Set Screw Drive Size: 3/32 in
Rockwell Hardness: HRC45 to HRC53 System of Measurement: Inch
Decimal Equivalent: 0.094 in Point Type: Flat
Class: 3A Finish: zinc plated
Package Quantity: 100 Meets: ASME B18.3
Material: Alloy steel Drive Type: Hex Socket
Temp. Range (F): -58 Degrees to 302 Degrees Point Material: Alloy Steel
Dia./Thread Size: #10-24 Thread Size: #10-24
Overall Length: 1 in Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Set Screw, Alloy Steel, Finish Zinc Plated, Thread Size 10-24, Point Type Flat, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 3/32 In., Decimal Equivalent 0.094 In., Overall Length 1 In., Temp. Range (F) -58 Degrees to 302 Degrees , Class 3A, Rockwell Hardness HRC45 to HRC53, Meets ASME B18.3, Package Quantity 100

Reviews of Fabory #U07860.019.0100