Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Set Screw, A ST, 32, Flat, 3/4in, PK100

  • Zoro #: G0052221
  • Mfr #: U07860.016.0075

$77.76 ($0.78/unit)

  • Point Material: Alloy Steel
  • System of Measurement: Inch
  • Point Type: Flat
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #U07860.016.0075 Specifications

  • Zoro #: G0052221
  • Mfr #: U07860.016.0075
Point Material: Alloy Steel System of Measurement: Inch
Point Type: Flat Package Quantity: 100
Thread Size: #8-32 Finish: zinc plated
Class: 3A Material: Alloy steel
Drive Size: 5/64" Rockwell Hardness: HRC45 to HRC53
Meets: ASME B18.3 Overall Length: 3/4"
Item: Set Screw Decimal Equivalent: 0.078"
Drive Type: Hex Socket Temp. Range (F): -58 Degrees to 302 Degrees
Dia./Thread Size: #8-32 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Set Screw, Alloy Steel, Finish Zinc Plated, Thread Size 8-32, Point Type Flat, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 5/64 In., Decimal Equivalent 0.078 In., Overall Length 3/4 In., Temp. Range (F) -58 Degrees to 302 Degrees , Class 3A, Rockwell Hardness HRC45 to HRC53, Meets ASME B18.3, Package Quantity 100

Reviews of Fabory #U07860.016.0075