Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Set Screw, A ST, 32, Flat, 3/8in, PK100

  • Zoro #: G0052258
  • Mfr #: U07860.016.0037
$41.95 ($0.42/unit)
  • Class: 3A
  • Material: Alloy steel
  • Point Type: Flat
See full product details
Orders over $75 ship free.

Fabory #U07860.016.0037 Specifications

  • Zoro #: G0052258
  • Mfr #: U07860.016.0037
Class: 3A Material: Alloy steel
Point Type: Flat Temp. Range (F): -58 Degrees to 302 Degrees
Item: Set Screw Point Material: Alloy Steel
Dia./Thread Size: #8-32 Meets: ASME B18.3
Package Quantity: 100 Rockwell Hardness: HRC45 to HRC53
Drive Type: Hex Socket Decimal Equivalent: 0.078 in
Thread Size: #8-32 Drive Size: 5/64 in
Overall Length: 3/8 in System of Measurement: Inch
Finish: zinc plated Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Set Screw, Alloy Steel, Finish Zinc Plated, Thread Size 8-32, Point Type Flat, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 5/64 In., Decimal Equivalent 0.078 In., Overall Length 3/8 In., Temp. Range (F) -58 Degrees to 302 Degrees , Class 3A, Rockwell Hardness HRC45 to HRC53, Meets ASME B18.3, Package Quantity 100

Reviews of Fabory #U07860.016.0037