Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Set Screw, A ST, 32, Flat, 5/64in Drv, PK100

  • Zoro #: G0052215
  • Mfr #: U07860.016.0100

$77.44 ($0.77/unit)

  • Meets: ASME B18.3
  • Point Material: Alloy Steel
  • Temp. Range (F): -58 Degrees to 302 Degrees
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #U07860.016.0100 Specifications

  • Zoro #: G0052215
  • Mfr #: U07860.016.0100
Meets: ASME B18.3 Point Material: Alloy Steel
Temp. Range (F): -58 Degrees to 302 Degrees Drive Type: Hex Socket
Thread Size: #8-32 Class: 3A
System of Measurement: Inch Overall Length: 1"
Rockwell Hardness: HRC45 to HRC53 Dia./Thread Size: #8-32
Point Type: Flat Decimal Equivalent: 0.078"
Finish: zinc plated Material: Alloy steel
Drive Size: 5/64" Package Quantity: 100
Item: Set Screw Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Set Screw, Alloy Steel, Finish Zinc Plated, Thread Size 8-32, Point Type Flat, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 5/64 In., Decimal Equivalent 0.078 In., Overall Length 1 In., Temp. Range (F) -58 Degrees to 302 Degrees , Class 3A, Rockwell Hardness HRC45 to HRC53, Meets ASME B18.3, Package Quantity 100

Reviews of Fabory #U07860.016.0100