Zoro Select
Set Screw, A2 SS, PK50
Mfr # M51240.120.0070
Zoro # G9191734
$31.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M12-1.75
- Drive Type Torx
- Drive Size 6 mm
- Point type Flat
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 5/8-11x3, PK5 U01080.062.0300
- ZORO SELECT Socket Set Screw, Flat, 6-32x3/16, PK100 U07810.013.0018
- ZORO SELECT Sckt Set Scrw, Cup, M1.6x0.35mmx5mm, PK10 SS6X01605-010P1
- ZORO SELECT Socket Set Screw, Oval, 1/2-13x1", PK25 U07845.050.0100
- ZORO SELECT Socket Set Screw, Cup, M4x0.70mmx6mm, PK100 M51260.040.0006
- ZORO SELECT 10-24X5/16 COARSE SOCKET SET SCR CUP BLACK OX & OIL 1005SSCI
- ZORO SELECT Set Screw, M10 x 1.50mm, 25mm L, PK50 M51250.100.0025
- ZORO SELECT Socket Set Screw, Cup, 7/16-14x2, PK25 U01080.043.0200
- ZORO SELECT Set Screw, 20, Cup, 2-1/2in, PK50 U07840.025.0250
- SET SCREW & MANUFACTURING 1/2-20 X 3/4 Cup Point Alloy Hex Socket Set Screw, Black Oxide H50200750CPX-250
- NEWPORT FASTENERS Square Head Set Screw, Dog - Half, 3/8-16x1", Alloy Steel Case Hardened, Full Thread, 100PK 208389-100
- Zoro Select Set Screws