Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Set Screw, Alloy ST, 10, Flat, 1-1/4in, PK5

  • Zoro #: G0051506
  • Mfr #: U07860.075.0125

$41.99 ($8.40/unit)

  • Decimal Equivalent: 0.375"
  • Temp. Range (F): -58 Degrees to 302 Degrees
  • System of Measurement: Inch
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #U07860.075.0125 Specifications

  • Zoro #: G0051506
  • Mfr #: U07860.075.0125
Decimal Equivalent: 0.375" Temp. Range (F): -58 Degrees to 302 Degrees
System of Measurement: Inch Class: 3A
Material: Alloy steel Package Quantity: 5
Meets: ASME B18.3 Finish: zinc plated
Rockwell Hardness: HRC45 to HRC53 Item: Set Screw
Dia./Thread Size: 3/4"-10 Point Type: Flat
Drive Type: Hex Socket Point Material: Alloy Steel
Thread Size: 3/4"-10 Overall Length: 1-1/4"
Drive Size: 3/8" Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Set Screw, Alloy Steel, Finish Zinc Plated, Thread Size 3/4-10, Point Type Flat, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 3/8 In., Decimal Equivalent 0.375 In., Overall Length 1-1/4 In., Temp. Range (F) -58 Degrees to 302 Degrees , Class 3A, Rockwell Hardness HRC45 to HRC53, Meets ASME B18.3, Package Quantity 5

Reviews of Fabory #U07860.075.0125