Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Set Screw, Alloy ST, 10, Flat, 1in, PK5

  • Zoro #: G0051515
  • Mfr #: U07860.075.0100
$34.99 ($7.00/unit)
  • Point Material: Alloy Steel
  • Finish: zinc plated
  • Drive Type: Hex Socket
See full product details
Orders over $75 ship free.

Fabory #U07860.075.0100 Specifications

  • Zoro #: G0051515
  • Mfr #: U07860.075.0100
Point Material: Alloy Steel Finish: zinc plated
Drive Type: Hex Socket Overall Length: 1 in
Dia./Thread Size: 3/4"-10 Rockwell Hardness: HRC45 to HRC53
Decimal Equivalent: 0.375 in Class: 3A
Item: Set Screw Meets: ASME B18.3
Drive Size: 3/8 in Temp. Range (F): -58 Degrees to 302 Degrees
System of Measurement: Inch Point Type: Flat
Material: Alloy steel Thread Size: 3/4"-10
Package Quantity: 5 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Set Screw, Alloy Steel, Finish Zinc Plated, Thread Size 3/4-10, Point Type Flat, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 3/8 In., Decimal Equivalent 0.375 In., Overall Length 1 In., Temp. Range (F) -58 Degrees to 302 Degrees , Class 3A, Rockwell Hardness HRC45 to HRC53, Meets ASME B18.3, Package Quantity 5

Reviews of Fabory #U07860.075.0100