Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Set Screw, Alloy ST, 10, Flat, 2-1/2in, PK5

  • Zoro #: G0051460
  • Mfr #: U07860.075.0250
$126.99 ($25.40/unit)
  • Drive Type: Hex Socket
  • Material: Alloy steel
  • Decimal Equivalent: 0.375 in
See full product details
This item ships free.

Fabory #U07860.075.0250 Specifications

  • Zoro #: G0051460
  • Mfr #: U07860.075.0250
Drive Type: Hex Socket Material: Alloy steel
Decimal Equivalent: 0.375 in Package Quantity: 5
Rockwell Hardness: HRC45 to HRC53 Drive Size: 3/8 in
Point Type: Flat Meets: ASME B18.3
Item: Set Screw Point Material: Alloy Steel
Class: 3A Finish: zinc plated
System of Measurement: Inch Dia./Thread Size: 3/4"-10
Thread Size: 3/4"-10 Temp. Range (F): -58 Degrees to 302 Degrees
Overall Length: 2 1/2 in Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Set Screw, Alloy Steel, Finish Zinc Plated, Thread Size 3/4-10, Point Type Flat, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 3/8 In., Decimal Equivalent 0.375 In., Overall Length 2-1/2 In., Temp. Range (F) -58 Degrees to 302 Degrees , Class 3A, Rockwell Hardness HRC45 to HRC53, Meets ASME B18.3, Package Quantity 5

Reviews of Fabory #U07860.075.0250