Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Set Screw, Alloy ST, 10, Flat, 2in, PK5

  • Zoro #: G0051479
  • Mfr #: U07860.075.0200

$124.72 ($24.94/unit)

  • Meets: ASME B18.3
  • Class: 3A
  • Temp. Range (F): -58 Degrees to 302 Degrees
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #U07860.075.0200 Specifications

  • Zoro #: G0051479
  • Mfr #: U07860.075.0200
Meets: ASME B18.3 Class: 3A
Temp. Range (F): -58 Degrees to 302 Degrees Dia./Thread Size: 3/4"-10
Decimal Equivalent: 0.375" System of Measurement: Inch
Material: Alloy steel Rockwell Hardness: HRC45 to HRC53
Item: Set Screw Point Material: Alloy Steel
Drive Size: 3/8" Finish: zinc plated
Thread Size: 3/4"-10 Package Quantity: 5
Drive Type: Hex Socket Overall Length: 2"
Point Type: Flat Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Set Screw, Alloy Steel, Finish Zinc Plated, Thread Size 3/4-10, Point Type Flat, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 3/8 In., Decimal Equivalent 0.375 In., Overall Length 2 In., Temp. Range (F) -58 Degrees to 302 Degrees , Class 3A, Rockwell Hardness HRC45 to HRC53, Meets ASME B18.3, Package Quantity 5

Reviews of Fabory #U07860.075.0200