Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Set Screw, Alloy ST, 10, Flat, 3in, PK5

  • Zoro #: G0051451
  • Mfr #: U07860.075.0300

$128.23 ($25.65/unit)

  • Meets: ASME B18.3
  • Finish: zinc plated
  • Drive Size: 3/8"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #U07860.075.0300 Specifications

  • Zoro #: G0051451
  • Mfr #: U07860.075.0300
Meets: ASME B18.3 Finish: zinc plated
Drive Size: 3/8" Dia./Thread Size: 3/4"-10
Overall Length: 3" Rockwell Hardness: HRC45 to HRC53
Class: 3A Material: Alloy steel
Thread Size: 3/4"-10 Drive Type: Hex Socket
Point Material: Alloy Steel Point Type: Flat
Decimal Equivalent: 0.375" Temp. Range (F): -58 Degrees to 302 Degrees
Package Quantity: 5 System of Measurement: Inch
Item: Set Screw Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Set Screw, Alloy Steel, Finish Zinc Plated, Thread Size 3/4-10, Point Type Flat, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 3/8 In., Decimal Equivalent 0.375 In., Overall Length 3 In., Temp. Range (F) -58 Degrees to 302 Degrees , Class 3A, Rockwell Hardness HRC45 to HRC53, Meets ASME B18.3, Package Quantity 5

Reviews of Fabory #U07860.075.0300