Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Set Screw, Alloy ST, 10, Flat, 5/8in, PK5

  • Zoro #: G0051530
  • Mfr #: U07860.075.0062
$111.57 ($22.31/unit)
  • Class: 3A
  • Thread Size: 3/4"-10
  • Drive Type: Hex Socket
See full product details
This item ships free.

Fabory #U07860.075.0062 Specifications

  • Zoro #: G0051530
  • Mfr #: U07860.075.0062
Class: 3A Thread Size: 3/4"-10
Drive Type: Hex Socket Point Type: Flat
Drive Size: 3/8 in Rockwell Hardness: HRC45 to HRC53
Meets: ASME B18.3 Decimal Equivalent: 0.375 in
Package Quantity: 5 Item: Set Screw
Material: Alloy steel Point Material: Alloy Steel
Dia./Thread Size: 3/4"-10 Temp. Range (F): -58 Degrees to 302 Degrees
Finish: zinc plated Overall Length: 5/8 in
System of Measurement: Inch Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Set Screw, Alloy Steel, Finish Zinc Plated, Thread Size 3/4-10, Point Type Flat, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 3/8 In., Decimal Equivalent 0.375 In., Overall Length 5/8 In., Temp. Range (F) -58 Degrees to 302 Degrees , Class 3A, Rockwell Hardness HRC45 to HRC53, Meets ASME B18.3, Package Quantity 5

Reviews of Fabory #U07860.075.0062