Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Set Screw, Alloy Steel, PK25

  • Zoro #: G0051786
  • Mfr #: U07860.043.0125

$341.49 ($13.66/unit)

  • Drive Type: Hex Socket
  • Class: 3A
  • System of Measurement: Inch
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #U07860.043.0125 Specifications

  • Zoro #: G0051786
  • Mfr #: U07860.043.0125
Drive Type: Hex Socket Class: 3A
System of Measurement: Inch Package Quantity: 25
Thread Size: 7/16"-14 Decimal Equivalent: 0.219"
Meets: ASME B18.3 Temp. Range (F): -58 Degrees to 302 Degrees
Finish: zinc plated Item: Set Screw
Dia./Thread Size: 7/16"-14 Point Type: Flat
Material: Alloy steel Overall Length: 1-1/4"
Point Material: Alloy Steel Drive Size: 7/32"
Rockwell Hardness: HRC45 to HRC53 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Set Screw, Alloy Steel, Finish Zinc Plated, Thread Size 7/16-14, Point Type Flat, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 7/32 In., Decimal Equivalent 0.219 In., Overall Length 1-1/4 In., Temp. Range (F) -58 Degrees to 302 Degrees , Class 3A, Rockwell Hardness HRC45 to HRC53, Meets ASME B18.3, Package Quantity 25

Reviews of Fabory #U07860.043.0125