Skip to Main Content
customer-service Help
Fabory

Set Screw, AST, M10x1.50mm, Cup, 40mm, PK50

Fabory Set Screw, AST, M10x1.50mm, Cup, 40mm, PK50 M07850.100.0040
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$19.14 ($0.38/unit)
  • System of Measurement: Metric
  • Point Type: Cup
  • Overall Length: 40 mm
See full product details
Orders over $75 ship free.
Total: $19.14

Fabory #M07850.100.0040 Specifications

  • System of Measurement: Metric
  • Point Type: Cup
  • Overall Length: 40 mm
  • Thread Size: M10-1.50
  • Material: Alloy steel
  • Finish: zinc plated
  • Item: Set Screw
  • Package Quantity: 50
  • Dia./Thread Size: M10-1.50
  • Drive Type: Hex Socket
  • Rockwell Hardness: HRC45 to HRC53
  • Meets: D916
  • Temp. Range (F): -58 Degrees to 302 Degrees
  • Point Material: Alloy Steel
  • Drive Size: 5 mm
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Set Screw, Alloy Steel, Finish Zinc Plated, Thread Size M10 x 1.50mm, Point Type Cup, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 5 mm, Overall Length 40 mm, Temp. Range (F) -58 Degrees to 302 Degrees , Rockwell Hardness HRC45 to HRC53, Meets D916, Package Quantity 50

Reviews of Fabory #M07850.100.0040