customer-service Help
Fabory

Set Screw, AST, M6x1mm, Cup, 12mm, PK100

Fabory Set Screw, AST, M6x1mm, Cup, 12mm, PK100 M07850.060.0012
Tap to zoom
Hover or click to zoom
$16.50
pkg. of 100 ($0.17/ea)
  • System of Measurement: Metric
  • Point Type: Cup
  • Thread Size: M6-1.00
See full product details
Orders over $75 ship free.

Total: $16.50

Fabory #M07850.060.0012 Specifications

  • System of Measurement: Metric
  • Point Type: Cup
  • Overall Length: 12 mm
  • Thread Size: M6-1.00
  • Material: Alloy steel
  • Finish: zinc plated
  • Item: Set Screw
  • Dia./Thread Size: M6-1.00
  • Rockwell Hardness: HRC45 to HRC53
  • Temp. Range (F): -58 Degrees to 302 Degrees
  • Package Quantity: 100
  • Drive Type: Hex Socket
  • Meets: D916
  • Drive Size: 3 mm
  • Point Material: Alloy Steel
  • Country of Origin (subject to change): Multiple

Description

Set Screw, Alloy Steel, Finish Zinc Plated, Thread Size M6 x 1mm, Point Type Cup, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 3 mm, Overall Length 12 mm, Temp. Range (F) -58 Degrees to 302 Degrees , Rockwell Hardness HRC45 to HRC53, Meets D916, Package Quantity 100

Reviews of Fabory #M07850.060.0012

Explore more