THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Socket Set Screw, Cup, 1/4-20x1, PK100

FABORY| Zoro #: G0388805| Mfr #: U01080.025.0100

$9.49 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 3/16"
Item: Set Screw
Drive Size: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0388805 Mfr #: U01080.025.0100
Head Height: 3/16"Item: Set Screw
Drive Size: 1/4"Class: 3A
Thread Size: 1/4-20Package Quantity: 100
Overall Length: 1"Material: 1018-1022 Carbon Steel
Head Width: 1/4"System of Measurement: Inch
Type: UNCPoint Material: 1018/1022 Steel
Finish: PlainDecimal Equivalent: 0.250"
Rockwell Hardness: HR15N 83 Min Surface HardnessDrive Type: Square Head
Point Type: CupPoint Dia.: 1/8"
Meets: ASME B18.6.2Country of Origin (subject to change): Multiple

Description

Socket Set Screw, 1018/1022 Steel, Plain Finish, Thread Size 1/4-20, Point Type Cup, Drive Type Square, Drive Size 1/4", Overall Length 1", Point Dia. 1/8", Head Width 1/4", Head Height 3/16", Rockwell Hardness HR15N 83 Min Surface Hardness, Meets ASME B18.6.2, Package Quantity 100

Reviews