Socket Set Screw, Cup, 5/16-18x3/4, PK100

FABORY| Zoro #: G1958871| Mfr #: U01080.031.0075

$14.61 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 15/64"
Item: Set Screw
Drive Size: 5/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1958871 Mfr #: U01080.031.0075
Head Height: 15/64"Item: Set Screw
Drive Size: 5/16"Class: 3A
Thread Size: 5/16-18Package Quantity: 100
Overall Length: 3/4"Material: 1018-1022 Carbon Steel
Head Width: 5/16"System of Measurement: Inch
Type: UNCPoint Material: 1018/1022 Steel
Finish: PlainDecimal Equivalent: 0.312"
Rockwell Hardness: HR15N 83 Min Surface HardnessDrive Type: Square Head
Point Type: CupPoint Dia.: 5/32"
Meets: ASME B18.6.2Country of Origin (subject to change): Multiple

Description

Socket Set Screw, 1018/1022 Steel, Plain Finish, Thread Size 5/16-18, Point Type Cup, Drive Type Square, Drive Size 5/16", Overall Length 3/4", Point Dia. 5/32", Head Width 5/16", Head Height 15/64", Rockwell Hardness HR15N 83 Min Surface Hardness, Meets ASME B18.6.2, Package Quantity 100

Reviews