Skip to Main Content
customer-service Help
Fabory

Set Screw, M16 x 1.50mm, 40mm L, PK25

Fabory Set Screw, M16 x 1.50mm, 40mm L, PK25 M07852.160.0040
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$86.80 ($3.47/unit)
  • System of Measurement: Metric
  • Point Type: Cup
  • Overall Length: 40 mm
See full product details
Out of Stock
Total: $86.80

Fabory #M07852.160.0040 Specifications

  • System of Measurement: Metric
  • Point Type: Cup
  • Overall Length: 40 mm
  • Thread Size: M16-1.50
  • Material: Steel
  • Finish: black oxide
  • Item: Set Screw
  • Drive Type: Hex Socket
  • Package Quantity: 25
  • Meets: D916
  • Dia./Thread Size: M16-1.50
  • Point Material: Steel
  • Temp. Range (F): -58 Degrees to 302 Degrees
  • Drive Size: 8 mm
  • Rockwell Hardness: HRC45 to HRC53
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Set Screw, Steel, Finish Black Oxide, Thread Size M16 x 1.50mm, Point Type Cup, Point Material Steel, Drive Type Hex Socket, Drive Size 8 mm, Overall Length 40 mm, Temp. Range (F) -58 Degrees to 302 Degrees , Rockwell Hardness HRC45 to HRC53, Meets D916, Package Quantity 25

Reviews of Fabory #M07852.160.0040