Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Set Screw, M16 x 2mm, 45mm L, PK25

  • Zoro #: G0052547
  • Mfr #: M51250.160.0045

$92.86 ($3.71/unit)

  • Temp. Range (F): -58 Degrees to 302 Degrees
  • Package Quantity: 25
  • Thread Size: M16-2.00
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #M51250.160.0045 Specifications

  • Zoro #: G0052547
  • Mfr #: M51250.160.0045
Temp. Range (F): -58 Degrees to 302 Degrees Package Quantity: 25
Thread Size: M16-2.00 Drive Type: Hex Socket
Point Type: Cone System of Measurement: Metric
Overall Length: 45mm Rockwell Hardness: HRB96 to HRC33
Meets: D914 Point Material: A2 Stainless Steel
Drive Size: 8mm Material: A2 Stainless Steel
Dia./Thread Size: M16-2.00 Item: Set Screw
Finish: Plain Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Set Screw, A2 Stainless Steel, Finish Plain, Thread Size M16 x 2.00mm, Point Type Cone, Point Material A2 Stainless Steel, Drive Type Hex Socket, Drive Size 14mm, Overall Length 45mm, Temp. Range (F) -58 Degrees to 302 Degrees , Rockwell Hardness HRB96 to HRC33, Meets D914, Package Quantity 25

Reviews of Fabory #M51250.160.0045