Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Socket Set Screw, Square, 5/16-18, PK100

FABORY| Zoro #: G1212023| Mfr #: U01080.031.0150

$20.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 15/64"
Item: Set Screw
Drive Size: 5/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1212023 Mfr #: U01080.031.0150
Head Height: 15/64"Item: Set Screw
Drive Size: 5/16"Thread Size: 5/16-18
Package Quantity: 100Overall Length: 1-1/2"
Head Width: 5/16"System of Measurement: Inch
Material: 1018-1022 Carbon SteelFinish: Plain
Meets: ASME B18.6.2Decimal Equivalent: 0.312"
Rockwell Hardness: HR15N 83 Min Surface HardnessDrive Type: Square Head
Point Type: CupPoint Dia.: 5/32"
Country of Origin (subject to change): Multiple

Description

Socket Set Screw, 1018/1022 Steel, Plain Finish, Thread Size 5/16-18, Point Type Cup, Drive Type Square, Drive Size 5/16", Overall Length 1 1/2", Point Dia. 5/32", Head Width 5/16", Head Height 15/64", Rockwell Hardness HR15N 83 Min Surface Hardness, Meets ASME B18.6.2, Package Quantity 100

Reviews