Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Set Screw, Zinc, 32, Flat, 1/16in Drve, PK100

  • Zoro #: G0052276
  • Mfr #: U07860.013.0100

$90.99 ($0.91/unit)

  • Rockwell Hardness: HRC45 to HRC53
  • Item: Set Screw
  • System of Measurement: Inch
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #U07860.013.0100 Specifications

  • Zoro #: G0052276
  • Mfr #: U07860.013.0100
Rockwell Hardness: HRC45 to HRC53 Item: Set Screw
System of Measurement: Inch Temp. Range (F): -58 Degrees to 302 Degrees
Class: 3A Thread Size: #6-32
Overall Length: 1" Decimal Equivalent: 0.063"
Finish: zinc plated Drive Type: Hex Socket
Point Material: Alloy Steel Package Quantity: 100
Material: Alloy steel Dia./Thread Size: #6-32
Point Type: Flat Drive Size: 1/16"
Meets: ASME B18.3 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Set Screw, Alloy Steel, Finish Zinc Plated, Thread Size 6-32, Point Type Flat, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 1/16 In., Decimal Equivalent 0.063 In., Overall Length 1 In., Temp. Range (F) -58 Degrees to 302 Degrees , Class 3A, Rockwell Hardness HRC45 to HRC53, Meets ASME B18.3, Package Quantity 100

Reviews of Fabory #U07860.013.0100