Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Set Screw, Zinc P, 11, Flat, 1-1/2in, PK10

  • Zoro #: G0051591
  • Mfr #: U07860.062.0150

$58.48 ($5.85/unit)

  • Temp. Range (F): -58 Degrees to 302 Degrees
  • Point Material: Alloy Steel
  • Dia./Thread Size: 5/8"-11
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #U07860.062.0150 Specifications

  • Zoro #: G0051591
  • Mfr #: U07860.062.0150
Temp. Range (F): -58 Degrees to 302 Degrees Point Material: Alloy Steel
Dia./Thread Size: 5/8"-11 Overall Length: 1-1/2"
Point Type: Flat System of Measurement: Inch
Decimal Equivalent: 0.313" Meets: ASME B18.3
Item: Set Screw Thread Size: 5/8"-11
Finish: zinc plated Class: 3A
Material: Alloy steel Drive Size: 5/16"
Package Quantity: 10 Rockwell Hardness: HRC45 to HRC53
Drive Type: Hex Socket Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Set Screw, Alloy Steel, Finish Zinc Plated, Thread Size 5/8-11, Point Type Flat, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 5/16 In., Decimal Equivalent 0.313 In., Overall Length 1-1/2 In., Temp. Range (F) -58 Degrees to 302 Degrees , Class 3A, Rockwell Hardness HRC45 to HRC53, Meets ASME B18.3, Package Quantity 10

Reviews of Fabory #U07860.062.0150