Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Set Screw, Zinc P, 11, Flat, 1-1/4in, PK10

  • Zoro #: G0051600
  • Mfr #: U07860.062.0125
$33.26 ($3.33/unit)
  • Temp. Range (F): -58 Degrees to 302 Degrees
  • Finish: zinc plated
  • Rockwell Hardness: HRC45 to HRC53
See full product details
Orders over $75 ship free.

Fabory #U07860.062.0125 Specifications

  • Zoro #: G0051600
  • Mfr #: U07860.062.0125
Temp. Range (F): -58 Degrees to 302 Degrees Finish: zinc plated
Rockwell Hardness: HRC45 to HRC53 Drive Size: 5/16 in
Point Material: Alloy Steel Material: Alloy steel
Drive Type: Hex Socket Dia./Thread Size: 5/8"-11
Class: 3A Meets: ASME B18.3
Decimal Equivalent: 0.313 in Overall Length: 1 1/4 in
Item: Set Screw Package Quantity: 10
Point Type: Flat Thread Size: 5/8"-11
System of Measurement: Inch Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Set Screw, Alloy Steel, Finish Zinc Plated, Thread Size 5/8-11, Point Type Flat, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 5/16 In., Decimal Equivalent 0.313 In., Overall Length 1-1/4 In., Temp. Range (F) -58 Degrees to 302 Degrees , Class 3A, Rockwell Hardness HRC45 to HRC53, Meets ASME B18.3, Package Quantity 10

Reviews of Fabory #U07860.062.0125