Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Set Screw, Zinc P, 11, Flat, 1-3/4in, PK10

  • Zoro #: G0051585
  • Mfr #: U07860.062.0175

$93.26 ($9.33/unit)

  • Point Material: Alloy Steel
  • Dia./Thread Size: 5/8"-11
  • Decimal Equivalent: 0.313"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #U07860.062.0175 Specifications

  • Zoro #: G0051585
  • Mfr #: U07860.062.0175
Point Material: Alloy Steel Dia./Thread Size: 5/8"-11
Decimal Equivalent: 0.313" Overall Length: 1-3/4"
Thread Size: 5/8"-11 Finish: zinc plated
Temp. Range (F): -58 Degrees to 302 Degrees Meets: ASME B18.3
Point Type: Flat Class: 3A
Item: Set Screw Drive Size: 5/16"
System of Measurement: Inch Package Quantity: 10
Drive Type: Hex Socket Rockwell Hardness: HRC45 to HRC53
Material: Alloy steel Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Set Screw, Alloy Steel, Finish Zinc Plated, Thread Size 5/8-11, Point Type Flat, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 5/16 In., Decimal Equivalent 0.313 In., Overall Length 1-3/4 In., Temp. Range (F) -58 Degrees to 302 Degrees , Class 3A, Rockwell Hardness HRC45 to HRC53, Meets ASME B18.3, Package Quantity 10

Reviews of Fabory #U07860.062.0175