Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Set Screw, Zinc P, 11, Flat, 1in, PK10

  • Zoro #: G0051619
  • Mfr #: U07860.062.0100
$39.99 ($4.00/unit)
  • Dia./Thread Size: 5/8"-11
  • Thread Size: 5/8"-11
  • Rockwell Hardness: HRC45 to HRC53
See full product details
Orders over $75 ship free.

Fabory #U07860.062.0100 Specifications

  • Zoro #: G0051619
  • Mfr #: U07860.062.0100
Dia./Thread Size: 5/8"-11 Thread Size: 5/8"-11
Rockwell Hardness: HRC45 to HRC53 System of Measurement: Inch
Drive Type: Hex Socket Temp. Range (F): -58 Degrees to 302 Degrees
Meets: ASME B18.3 Decimal Equivalent: 0.313 in
Point Material: Alloy Steel Item: Set Screw
Drive Size: 5/16 in Finish: zinc plated
Point Type: Flat Material: Alloy steel
Package Quantity: 10 Overall Length: 1 in
Class: 3A Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Set Screw, Alloy Steel, Finish Zinc Plated, Thread Size 5/8-11, Point Type Flat, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 5/16 In., Decimal Equivalent 0.313 In., Overall Length 1 In., Temp. Range (F) -58 Degrees to 302 Degrees , Class 3A, Rockwell Hardness HRC45 to HRC53, Meets ASME B18.3, Package Quantity 10

Reviews of Fabory #U07860.062.0100