Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Set Screw, Zinc P, 11, Flat, 2-1/2in, PK10

  • Zoro #: G0051567
  • Mfr #: U07860.062.0250

$161.04 ($16.10/unit)

  • Rockwell Hardness: HRC45 to HRC53
  • Point Material: Alloy Steel
  • Finish: zinc plated
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Fabory #U07860.062.0250 Specifications

  • Zoro #: G0051567
  • Mfr #: U07860.062.0250
Rockwell Hardness: HRC45 to HRC53 Point Material: Alloy Steel
Finish: zinc plated Temp. Range (F): -58 Degrees to 302 Degrees
Material: Alloy steel Package Quantity: 10
Meets: ASME B18.3 Item: Set Screw
System of Measurement: Inch Drive Size: 5/16"
Decimal Equivalent: 0.313" Point Type: Flat
Overall Length: 2-1/2" Class: 3A
Dia./Thread Size: 5/8"-11 Drive Type: Hex Socket
Thread Size: 5/8"-11 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Set Screw, Alloy Steel, Finish Zinc Plated, Thread Size 5/8-11, Point Type Flat, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 5/16 In., Decimal Equivalent 0.313 In., Overall Length 2-1/2 In., Temp. Range (F) -58 Degrees to 302 Degrees , Class 3A, Rockwell Hardness HRC45 to HRC53, Meets ASME B18.3, Package Quantity 10

Reviews of Fabory #U07860.062.0250