Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Set Screw, Zinc P, 11, Flat, 3-1/2in, PK5

  • Zoro #: G0051558
  • Mfr #: U07860.062.0350

$130.73 ($26.15/unit)

  • Meets: ASME B18.3
  • Decimal Equivalent: 0.313"
  • Material: Alloy steel
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #U07860.062.0350 Specifications

  • Zoro #: G0051558
  • Mfr #: U07860.062.0350
Meets: ASME B18.3 Decimal Equivalent: 0.313"
Material: Alloy steel Drive Size: 5/16"
Point Type: Flat Finish: zinc plated
Rockwell Hardness: HRC45 to HRC53 Thread Size: 5/8"-11
Item: Set Screw Overall Length: 3-1/2"
Drive Type: Hex Socket Temp. Range (F): -58 Degrees to 302 Degrees
Class: 3A System of Measurement: Inch
Point Material: Alloy Steel Dia./Thread Size: 5/8"-11
Package Quantity: 5 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Set Screw, Alloy Steel, Finish Zinc Plated, Thread Size 5/8-11, Point Type Flat, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 5/16 In., Decimal Equivalent 0.313 In., Overall Length 3-1/2 In., Temp. Range (F) -58 Degrees to 302 Degrees , Class 3A, Rockwell Hardness HRC45 to HRC53, Meets ASME B18.3, Package Quantity 5

Reviews of Fabory #U07860.062.0350