Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Set Screw, Zinc P, 11, Flat, 3/4in, PK10

  • Zoro #: G0051637
  • Mfr #: U07860.062.0075

$31.99 ($3.20/unit)

  • Material: Alloy steel
  • Point Material: Alloy Steel
  • Rockwell Hardness: HRC45 to HRC53
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #U07860.062.0075 Specifications

  • Zoro #: G0051637
  • Mfr #: U07860.062.0075
Material: Alloy steel Point Material: Alloy Steel
Rockwell Hardness: HRC45 to HRC53 Item: Set Screw
Thread Size: 5/8"-11 Temp. Range (F): -58 Degrees to 302 Degrees
Finish: zinc plated Overall Length: 3/4"
Drive Type: Hex Socket Decimal Equivalent: 0.313"
Dia./Thread Size: 5/8"-11 Package Quantity: 10
Drive Size: 5/16" Class: 3A
Point Type: Flat System of Measurement: Inch
Meets: ASME B18.3 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Set Screw, Alloy Steel, Finish Zinc Plated, Thread Size 5/8-11, Point Type Flat, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 5/16 In., Decimal Equivalent 0.313 In., Overall Length 3/4 In., Temp. Range (F) -58 Degrees to 302 Degrees , Class 3A, Rockwell Hardness HRC45 to HRC53, Meets ASME B18.3, Package Quantity 10

Reviews of Fabory #U07860.062.0075