Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Set Screw, Zinc P, 11, Flat, 7/8in, PK10

  • Zoro #: G0051628
  • Mfr #: U07860.062.0087

$34.99 ($3.50/unit)

  • Overall Length: 7/8"
  • Drive Type: Hex Socket
  • Meets: ASME B18.3
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #U07860.062.0087 Specifications

  • Zoro #: G0051628
  • Mfr #: U07860.062.0087
Overall Length: 7/8" Drive Type: Hex Socket
Meets: ASME B18.3 Class: 3A
Dia./Thread Size: 5/8"-11 Decimal Equivalent: 0.313"
Package Quantity: 10 Material: Alloy steel
System of Measurement: Inch Thread Size: 5/8"-11
Finish: zinc plated Rockwell Hardness: HRC45 to HRC53
Point Type: Flat Item: Set Screw
Point Material: Alloy Steel Temp. Range (F): -58 Degrees to 302 Degrees
Drive Size: 5/16" Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Set Screw, Alloy Steel, Finish Zinc Plated, Thread Size 5/8-11, Point Type Flat, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 5/16 In., Decimal Equivalent 0.313 In., Overall Length 7/8 In., Temp. Range (F) -58 Degrees to 302 Degrees , Class 3A, Rockwell Hardness HRC45 to HRC53, Meets ASME B18.3, Package Quantity 10

Reviews of Fabory #U07860.062.0087