Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Set Screw, Zinc P, 13, Flat, 1-3/4in, PK25

  • Zoro #: G0051689
  • Mfr #: U07860.050.0175

$102.99 ($4.12/unit)

  • Drive Type: Hex Socket
  • System of Measurement: Inch
  • Point Material: Alloy Steel
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #U07860.050.0175 Specifications

  • Zoro #: G0051689
  • Mfr #: U07860.050.0175
Drive Type: Hex Socket System of Measurement: Inch
Point Material: Alloy Steel Dia./Thread Size: 1/2"-13
Package Quantity: 25 Point Type: Flat
Decimal Equivalent: 0.250" Temp. Range (F): -58 Degrees to 302 Degrees
Thread Size: 1/2"-13 Finish: zinc plated
Meets: ASME B18.3 Class: 3A
Item: Set Screw Overall Length: 1-3/4"
Drive Size: 1/4" Rockwell Hardness: HRC45 to HRC53
Material: Alloy steel Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Set Screw, Alloy Steel, Finish Zinc Plated, Thread Size 1/2-13, Point Type Flat, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 1/4 In., Decimal Equivalent 0.250 In., Overall Length 1-3/4 In., Temp. Range (F) -58 Degrees to 302 Degrees , Class 3A, Rockwell Hardness HRC45 to HRC53, Meets ASME B18.3, Package Quantity 25

Reviews of Fabory #U07860.050.0175