Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Set Screw, Zinc P, 13, Flat, 1/2in, PK50

  • Zoro #: G0051740
  • Mfr #: U07860.050.0050
$54.91 ($1.10/unit)
  • Drive Type: Hex Socket
  • Package Quantity: 50
  • Rockwell Hardness: HRC45 to HRC53
See full product details
Orders over $75 ship free.

Fabory #U07860.050.0050 Specifications

  • Zoro #: G0051740
  • Mfr #: U07860.050.0050
Drive Type: Hex Socket Package Quantity: 50
Rockwell Hardness: HRC45 to HRC53 Point Type: Flat
Material: Alloy steel Thread Size: 1/2"-13
Finish: zinc plated Dia./Thread Size: 1/2"-13
Point Material: Alloy Steel Temp. Range (F): -58 Degrees to 302 Degrees
Item: Set Screw Meets: ASME B18.3
System of Measurement: Inch Decimal Equivalent: 0.25 in
Class: 3A Overall Length: 1/2 in
Drive Size: 1/4 in Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Set Screw, Alloy Steel, Finish Zinc Plated, Thread Size 1/2-13, Point Type Flat, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 1/4 In., Decimal Equivalent 0.250 In., Overall Length 1/2 In., Temp. Range (F) -58 Degrees to 302 Degrees , Class 3A, Rockwell Hardness HRC45 to HRC53, Meets ASME B18.3, Package Quantity 50

Reviews of Fabory #U07860.050.0050