Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Set Screw, Zinc P, 13, Flat, 3/4in, PK25

  • Zoro #: G0051725
  • Mfr #: U07860.050.0075

$35.99 ($1.44/unit)

  • Dia./Thread Size: 1/2"-13
  • Point Type: Flat
  • Drive Size: 1/4"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #U07860.050.0075 Specifications

  • Zoro #: G0051725
  • Mfr #: U07860.050.0075
Dia./Thread Size: 1/2"-13 Point Type: Flat
Drive Size: 1/4" Thread Size: 1/2"-13
Drive Type: Hex Socket Rockwell Hardness: HRC45 to HRC53
Decimal Equivalent: 0.250" Finish: zinc plated
Overall Length: 3/4" Item: Set Screw
Material: Alloy steel System of Measurement: Inch
Point Material: Alloy Steel Package Quantity: 25
Meets: ASME B18.3 Temp. Range (F): -58 Degrees to 302 Degrees
Class: 3A Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Set Screw, Alloy Steel, Finish Zinc Plated, Thread Size 1/2-13, Point Type Flat, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 1/4 In., Decimal Equivalent 0.250 In., Overall Length 3/4 In., Temp. Range (F) -58 Degrees to 302 Degrees , Class 3A, Rockwell Hardness HRC45 to HRC53, Meets ASME B18.3, Package Quantity 25

Reviews of Fabory #U07860.050.0075