Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Set Screw, Zinc P, 13, Flat, 3in, PK10

  • Zoro #: G0051655
  • Mfr #: U07860.050.0300

$76.22 ($7.62/unit)

  • Finish: zinc plated
  • Decimal Equivalent: 0.250"
  • Meets: ASME B18.3
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #U07860.050.0300 Specifications

  • Zoro #: G0051655
  • Mfr #: U07860.050.0300
Finish: zinc plated Decimal Equivalent: 0.250"
Meets: ASME B18.3 Point Type: Flat
Point Material: Alloy Steel Rockwell Hardness: HRC45 to HRC53
Temp. Range (F): -58 Degrees to 302 Degrees Thread Size: 1/2"-13
Class: 3A Material: Alloy steel
Dia./Thread Size: 1/2"-13 System of Measurement: Inch
Overall Length: 3" Drive Type: Hex Socket
Item: Set Screw Drive Size: 1/4"
Package Quantity: 10 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Set Screw, Alloy Steel, Finish Zinc Plated, Thread Size 1/2-13, Point Type Flat, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 1/4 In., Decimal Equivalent 0.250 In., Overall Length 3 In., Temp. Range (F) -58 Degrees to 302 Degrees , Class 3A, Rockwell Hardness HRC45 to HRC53, Meets ASME B18.3, Package Quantity 10

Reviews of Fabory #U07860.050.0300