Set Screw, Zinc P, 13, Flat, 5/8in, PK50
- Zoro #: G0051731
- Mfr #: U07860.050.0062
$59.99
($1.20/unit)
- Finish: zinc plated
- Decimal Equivalent: 0.25 in
- Thread Size: 1/2"-13
Fabory #U07860.050.0062 Specifications
| |
Finish: zinc plated | Decimal Equivalent: 0.25 in |
Thread Size: 1/2"-13 | Material: Alloy steel |
System of Measurement: Inch | Dia./Thread Size: 1/2"-13 |
Point Type: Flat | Drive Size: 1/4 in |
Drive Type: Hex Socket | Rockwell Hardness: HRC45 to HRC53 |
Overall Length: 5/8 in | Package Quantity: 50 |
Temp. Range (F): -58 Degrees to 302 Degrees | Class: 3A |
Point Material: Alloy Steel | Meets: ASME B18.3 |
Item: Set Screw | Country of Origin (subject to change): Multiple |
Description
Set Screw, Alloy Steel, Finish Zinc Plated, Thread Size 1/2-13, Point Type Flat, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 1/4 In., Decimal Equivalent 0.250 In., Overall Length 5/8 In., Temp. Range (F) -58 Degrees to 302 Degrees , Class 3A, Rockwell Hardness HRC45 to HRC53, Meets ASME B18.3, Package Quantity 50